X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP573410 "BrassGuard" Outdoor Entrance Wall Light

Item: PP573410
Finish: Polished Brass
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 25-3/4"
Width 7"
Extension From Wall 6-3/4"
Backplate Dimension "15-3/8"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 6 lbs