Progress PP573110 "BrassGuard" Outdoor Entrance Wall Light
| Item: | PP573110 |
| Finish: | Polished Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 35" |
| Width | 9-1/2" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | "20-1/2""" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 11 lbs |
| Product Specifications |


