X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP573010 "BrassGuard" Outdoor Entrance Wall Light

Item: PP573010
Finish: Polished Brass
Online Availability: Available for immediate shipment

List Price: $333.60

Price: $200.16 (Pricing is for Polished Brass)



Details and Dimensions

Height 26"
Width 9-1/2"
Extension From Wall 9-1/2"
Backplate Dimension "20-1/4"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 10 lbs