X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP571886 "Savannah" Outdoor Entrance Wall Light

Item: PP571886
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/4"
Width 9-1/4"
Extension From Wall 10-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 7 lbs