Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP5717108 "Meadowlark" Outdoor Entrance Wall Light

Item: PP5717108
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 17-1/8"
Width 8-1/2"
Extension From Wall 9-5/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V