X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP5715108 "Meadowlark" Outdoor Entrance Wall Light

Item: PP5715108
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $153.00

Price: $99.18



Details and Dimensions

Height 12"
Width 6-3/8"
Extension From Wall 6-7/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 5 lbs