X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP571486 "Savannah" Outdoor Entrance Wall Light

Item: PP571486
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-3/4"
Width 7"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 5 lbs