Progress PP571331 "Cylinder" Outdoor Entrance Wall Light

Item: PP571331
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $85.23 (Pricing is for Black)



Details and Dimensions

Height 14"
Width 5"
Extension From Wall 7-3/4"
Number of Bulbs 2
Bulb Type BR-30
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Weight 3 lbs