Progress PP571131 "Hard-Nox" Outdoor Ceiling Mounted Light
| Item: | PP571131 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.64
Details and Dimensions
| Height | 5-1/4" |
| Width | 12" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | White Polycarbonate |
| Voltage | 120V |
| Product Specifications |


