Progress PP570530 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP570530
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $58.14



Details and Dimensions

Height 5-7/8"
Width 10-1/2"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Ribbed Polycarbonate
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Weight 1 lb