X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP570430 "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP570430
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $99.15

Price: $59.49




Details and Dimensions

Height 10-1/4"
Width 5-5/8"
Extension From Wall 3-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Ribbed Polycarbonate
Shade Material Plastic
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes