X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP570131 "Onion" Outdoor Entrance Wall Light

Item: PP570131
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 11-1/8"
Extension From Wall 16"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 19 lbs