Progress PP570031 "Onion" Outdoor Entrance Wall Light
| Item: | PP570031 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $134.10
Details and Dimensions
| Height | 23-1/4" |
| Width | 7-3/4" |
| Extension From Wall | 10-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |


