Progress PP569160 "Hard-Nox" Outdoor Entrance Wall Light
| Item: | PP569160 |
| Finish: | White/White Ribbed Polycarbonate |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.17 (Pricing is for White/White Ribbed Polycarbonate)
Details and Dimensions
| Height | 8-1/4" |
| Width | 5-3/4" |
| Extension From Wall | 4-3/8" |
| Backplate Dimension | "4-1/8""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | White Ribbed Polycarbonate |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


