X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP568920 "Andover" Outdoor Entrance Wall Light

Item: PP568920
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/4"
Width 9-1/2"
Extension From Wall 10-1/4"
Backplate Dimension "9-1/4"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 11 lbs