Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP568720 "Andover" Outdoor Entrance Wall Light

Item: PP568720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $196.20

Price: $117.72 (Pricing is for Antique Bronze)

Details and Dimensions

Height 12-1/2"
Width 5-1/2"
Extension From Wall 6-1/4"
Backplate Dimension "6-1/4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 4 lbs