Progress PP568533STR "Crawford" Outdoor Entrance Wall Light
| Item: | PP568533STR |
| Finish: | Cobblestone |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 12-1/2" |
| Width | 6-1/2" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Weight | 6 lbs |
| Photoelectric Sensor | Yes |
| Features | • Intergral photocell with adjustable shield. |


