Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP568431 "Welbourne" Outdoor Entrance Wall Light

Item: PP568431
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $209.10

Price: $125.46 (Pricing is for Textured Black)

Details and Dimensions

Height 31-1/4"
Width 9-1/2"
Extension From Wall 10-1/2"
Backplate Dimension "19"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 8 lbs