Progress PP568330 "Welbourne" Outdoor Entrance Wall Light
| Item: | PP568330 |
| Finish: | Textured White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $111.51 (Pricing is for Textured White)
Details and Dimensions
| Height | 18" |
| Width | 9-1/2" |
| Extension From Wall | 9-3/4" |
| Backplate Dimension | "3-1/2""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 7 lbs |
| Product Specifications |


