X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP568331 "Welbourne" Outdoor Entrance Wall Light

Item: PP568331
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18"
Width 9-1/2"
Extension From Wall 9-3/4"
Backplate Dimension "3-1/2"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 7 lbs