X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP568131 "Welbourne" Outdoor Entrance Wall Light

Item: PP568131
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $138.90

Price: $83.34 (Pricing is for Textured Black)




Details and Dimensions

Height 16-7/8"
Width 6-1/2"
Extension From Wall 9-1/4"
Backplate Dimension "3-1/4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 5 lbs