Progress PP567530 "Cylinder" Outdoor Entrance Wall Light

Item: PP567530
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $100.89 (Pricing is for White)



Details and Dimensions

Height 14"
Width 5"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Optional P8799-31 Lens Required For Outdoor Use, Sold Separately