X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP567582 "Cylinder" Outdoor Entrance Wall Light

Item: PP567582
Finish: Metallic Gray
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 5"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Lamp Type PAR30
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Optional P8799-31 Lens Required For Outdoor Use, Sold Separately