Progress PP567531 "Cylinder" Outdoor Entrance Wall Light
| Item: | PP567531 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $100.89 (Pricing is for Black)
Details and Dimensions
| Height | 14" |
| Width | 5" |
| Extension From Wall | 8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Optional | P8799-31 Lens Required For Outdoor Use, Sold Separately |
| Product Specifications |


