Progress PP567431 "Cylinder" Outdoor Entrance Wall Light

Item: PP567431
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $62.64 (Pricing is for Black)



Details and Dimensions

Height 7-1/4"
Width 5"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Suitable Installation Wet
Voltage 120V
Weight 3 lbs