Progress PP567133 "Crawford" Outdoor Entrance Wall Light
| Item: | PP567133 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $201.24 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 16-3/4" |
| Width | 8-1/2" |
| Extension From Wall | 11-1/8" |
| Backplate Dimension | "9""" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |


