Progress PP566086 "Craftsman" Outdoor Entrance Wall Light
| Item: | PP566086 |
| Finish: | Burnished Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $237.06
Details and Dimensions
| Height | 21-1/8" |
| Width | 9-3/4" |
| Extension From Wall | 11-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Water Seedy/Clear Bevel |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 13 lbs |
| Product Specifications |


