Progress PP565886 "Craftsman" Outdoor Entrance Wall Light

Item: PP565886
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $123.30



Details and Dimensions

Height 12-1/2"
Width 6-1/2"
Extension From Wall 7-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Water Seedy/Clear Bevel
Suitable Installation Wet
Voltage 120V
Weight 4 lbs