X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP565730 "Non-Metallic Lanterns" Outdoor Entrance Wall Light

Item: PP565730
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25"
Width 8"
Extension From Wall 9"
Backplate Dimension "15"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled Acrylic
Suitable Installation Wet
Voltage 120V
Weight 3 lbs