X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP565420 "Die-Cast Shades" Outdoor Entrance Wall Light

Item: PP565420
Finish: Antique Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 11-3/4"
Width 8-5/8"
Extension From Wall 10-1/4"
Backplate Dimension "8-1/4"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Weight 4 lbs