Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP565331 "Ashmore" Outdoor Entrance Wall Light

Item: PP565331
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $558.30

Price: $334.98 (Pricing is for Textured Black)

Details and Dimensions

Height 28"
Width 9-5/8"
Extension From Wall 12-3/4"
Backplate Dimension "21"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 14 lbs