X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP565133 "Ashmore" Outdoor Entrance Wall Light

Item: PP565133
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 20-1/2"
Width 9-5/8"
Extension From Wall 12-3/4"
Backplate Dimension "7"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 13 lbs