X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP565033 "Ashmore" Outdoor Entrance Wall Light

Item: PP565033
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/4"
Width 8-5/8"
Extension From Wall 10-3/8"
Backplate Dimension "4-1/2"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 10 lbs