X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP564931 "Ashmore" Outdoor Entrance Wall Light

Item: PP564931
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $126.15

Price: $81.72 (Pricing is for Textured Black)



Details and Dimensions

Height 15-3/4"
Width 6-5/8"
Extension From Wall 9-3/8"
Backplate Dimension "4"""
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 6 lbs