Progress PP564531 "Newport Outdoor" Outdoor Entrance Wall Light

Item: PP564531
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $89.10 (Pricing is for Black)



Details and Dimensions

Height 10"
Width 10"
Extension From Wall 11"
Backplate Dimension "5-1/2"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Prismatic Acrylic
Suitable Installation Wet
Voltage 120V
Weight 2 lbs