Progress PP564431 "Square" Outdoor Entrance Wall Light
| Item: | PP564431 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $196.56 (Pricing is for Black)
Details and Dimensions
| Height | 18" |
| Width | 6" |
| Extension From Wall | 8-7/8" |
| Number of Bulbs | 2 |
| Bulb Type | BR-40 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Additional Information | Requires PROP879731 Lens Cover for Wet Locations |
| Product Specifications |


