X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP564331 "Square" Outdoor Entrance Wall Light

Item: PP564331
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $284.40

Price: $184.32 (Pricing is for Black)



Details and Dimensions

Height 12"
Width 6"
Extension From Wall 8-7/8"
Backplate Dimension "4-1/2"""
Number of Bulbs 1
Bulb Type BR-40
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Weight 6 lbs