Progress PP564320 "Square" Outdoor Entrance Wall Light
| Item: | PP564320 |
| Finish: | Antique Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $162.54 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 12" |
| Width | 6" |
| Extension From Wall | 8-7/8" |
| Backplate Dimension | "4-1/2""" |
| Number of Bulbs | 1 |
| Bulb Type | BR-40 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |


