Progress PP564230 "Cylinder" Outdoor Entrance Wall Light

Item: PP564230
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $127.26 (Pricing is for White)



Details and Dimensions

Height 18"
Width 6"
Extension From Wall 8-7/8"
Number of Bulbs 2
Bulb Type BR-40
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Voltage 120V
Weight 6 lbs