X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP564282 "Cylinder" Outdoor Entrance Wall Light

Item: PP564282
Finish: Metallic Gray
Online Availability: Available for immediate shipment
Select Finish:

List Price: $240.60

Price: $144.36 (Pricing is for Metallic Gray)



Details and Dimensions

Height 18"
Width 6"
Extension From Wall 8-7/8"
Number of Bulbs 2
Bulb Type Medium
Lamp Type BR40
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Voltage 120V
Weight 6 lbs