X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP56422030K "Cylinder" Outdoor Entrance Wall Light

Item: PP56422030K
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $252.00

Price: $151.20 (Pricing is for Antique Bronze)




Details and Dimensions

Height 18"
Width 6"
Extension From Wall 8-7/8"
Number of Bulbs 2
Bulb Type BR-40
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Voltage 120V
Weight 6 lbs