X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP564182 "Cylinder" Outdoor Entrance Wall Light

Item: PP564182
Finish: Metallic Gray
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12"
Width 6"
Extension From Wall 8-7/8"
Backplate Dimension 4-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type BR40
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Weight 4 lbs