Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP562946STR "Arts & Crafts" Outdoor Entrance Wall Light

Item: PP562946STR
Finish: Weathered Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15-1/4"
Width 10"
Extension From Wall 10-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Honey Art
Eco-Friendly Energy Star
Voltage 120V
Weight 11 lbs