Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP562946 "Arts & Crafts" Outdoor Entrance Wall Light

Item: PP562946
Finish: Weathered Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $350.55

Price: $210.33

Details and Dimensions

Height 15-1/4"
Width 10"
Extension From Wall 10-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Light Honey Art
Suitable Installation Wet
Voltage 120V
Weight 11 lbs