X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP562846 "Arts & Crafts" Outdoor Entrance Wall Light

Item: PP562846
Finish: Weathered Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $177.45

Price: $106.47



Details and Dimensions

Height 10-1/2"
Width 6-5/8"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Light Honey Art
Suitable Installation Wet
Voltage 120V
Weight 5 lbs