Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP561510 "BrassGuard" Outdoor Entrance Wall Light

Item: PP561510
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Width 5-1/2"
Extension From Wall 6"
Backplate Dimension "11"""
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 5 lbs