X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP558720 "Andover" Outdoor Hanging Lantern

Item: PP558720
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 9-1/2"
Overall Height 42"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Weight 12 lbs
Chain Length 72"
Wire Length 120"