Progress PP557433 "Crawford" Outdoor Hanging Lantern
| Item: | PP557433 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $346.05 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 29-3/8" |
| Width | 12" |
| Overall Height | 68" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 22 lbs |
| Chain Length | 72" |
| Wire Length | 180" |
| Product Specifications |


