Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP556233 "Ashmore" Outdoor Ceiling Mounted Light

Item: PP556233
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-1/4"
Width 10-5/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded
Shade Material Glass
Weight 12 lbs