Progress PP555886 "Craftsman" Outdoor Hanging Lantern
| Item: | PP555886 |
| Finish: | Burnished Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $236.43
Details and Dimensions
| Height | 20-1/2" |
| Width | 9-3/4" |
| Overall Height | 58" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Water Seedy / Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 12 lbs |
| Chain Length | 72" |
| Wire Length | 120" |
| Product Specifications |


